Shop All Work Pants and Shorts
Red Kap
Mens Navy Low Rise Workpant
Mfr # PT22NV 34 30
Zoro # G1315548
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Features Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT22NV 34 30
- Zoro # G1315548
- UPC # 635062014230
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 34 in ) |
Size (Max. Waist x Inseam) | ( 34 in x 30 in ) |
Details
Item | Mens Navy Low Rise Workpant |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Series | PT22 |
Garment Style | Women's Shorts |
Style | Work Pants |
Ankle Type | Open |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Home Wash, Industrial Wash, Light Soil |
Insulated for Cold Conditions | No |
Fit | Modern Fit |
Leg Fit | Straight Leg |
Waist Closure | Hook-and-Loop |
Description
Mens Navy Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244675)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 475R53 (475R53)
- YAKTRAX SNOW&ICE TRCTN WALK LG (08605)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- Red Kap Workwear