Shop All Lab Coats & Jackets
Red Kap
Mens Navy Lab Coat 80/20
Mfr # KP14NV LN 48
Zoro # G1330421
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KP14NV LN 48
- Zoro # G1330421
- UPC # 036394320080
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 45 1/2 in |
Chest Size - Maximum | 50 in |
Named Size | XL |
Height - Minimum | 71 in |
Chest Size - Minimum | 48 in |
Height - Maximum | 75 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 48 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 75 in, Height - Minimum 71 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1241-RD_7X5)
- CONDOR Beard Cover Dispenser, Acrylic, Clear (30ZE59)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-17762)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48891)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 50)
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- FAME FABRICS Butcher Coat, White, Snaps, K86, LG (83255)
- Red Kap Scrubs & Lab Coats