Shop All Work Jackets & Coats
Red Kap
Men's Navy Hooded Parka size JP70NV LN XL
Mfr # JP70NV LN XL
Zoro # G1431565
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Navy
- Material 65% Polyester/35% Cotton
- Closure Type Double-Slider Head Zipper
- Lining Material 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JP70NV LN XL
- Zoro # G1431565
- UPC # 036394559947
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Details
Item | Parka |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Closure Type | Double-Slider Head Zipper |
Lining Material | 100% Polyester |
Insulated | Yes |
Garment Style | Hooded |
Description
Mns Hooded Heavyweight Parka Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- NATIONAL MARKER CO Lockout Tags - Do Not Operate Equipment Tag-Out (LOTAG13)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (109S0036CH)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG L (JD20ND RG L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- RED KAP Solid Team Jacket JT38BK LN L (JT38BK LN L)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Solid Team Jacket (JT38CH RG XL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG XL)
- N-FERNO Thermal Jacket, Black, Large (6466)
- Red Kap Workwear