Shop All Work Jackets & Coats
Red Kap
Men's Navy Hooded Parka size JP70NV LN L
Mfr # JP70NV LN L
Zoro # G1431556
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material 65% Polyester/35% Cotton
- Closure Type Double-Slider Head Zipper
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JP70NV LN L
- Zoro # G1431556
- UPC # 036394559930
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Details
Item | Parka |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Closure Type | Double-Slider Head Zipper |
Insulated | Yes |
Garment Style | Hooded |
Lining Material | 100% Polyester |
Description
Mns Hooded Heavyweight Parka Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (PSD-TRIP-S)
- US WEIGHT Magnetic Wall Hooks, PK2 (U2508)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain (50002-50)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS-FLEX360-XL)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- RED KAP Solid Team Jacket (JT38CH RG XL)
- RED KAP Slash Pocket Jacket JT22SG RG L (JT22SG RG L)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- Red Kap Workwear