Shop All Work Pants and Shorts
Red Kap
Mens Navy Dura Kap Work Pant
Mfr # PT20NV 54 32
Zoro # G1313341
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35 1/2 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 54 32
- Zoro # G1313341
- UPC # 036394103003
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 35 1/2 in |
Tag Size | 54 x 32 |
Maximum Waist Size | 54 in |
Size (Inseam x Max. Waist) | ( 32 in x 54 in ) |
Size (Max. Waist x Inseam) | ( 54 in x 32 in ) |
Description
Mens Navy Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 54 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19761)
- XSORB Hydrocarbon Absorbent, 1.75 cu. Ft., Bag (XB110S)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, X-Large (MG201/XL)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10325)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- KISHIGO L-XL, Lime, Class E, Mesh Pants (3117-L-XL)
- Red Kap Workwear and Protective Clothing