Shop All Work Pants and Shorts
Red Kap
Mens Navy Dura Kap Work Pant
Mfr # PT20NV 37 34
Zoro # G1313271
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 39 1/2 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 37 34
- Zoro # G1313271
- UPC # 036394102006
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 39 1/2 in |
Tag Size | 37 x 34 |
Maximum Waist Size | 37 in |
Size (Inseam x Max. Waist) | ( 34 in x 37 in ) |
Size (Max. Waist x Inseam) | ( 37 in x 34 in ) |
Description
Mens Navy Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 37 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK118)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (40153)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- POPULAR LIFE Scarlett Durable, Invisible Dark Brown Hair Nets, PK2 (BLPL-HS-DH-4DBR-2)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 30 34)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- Red Kap Workwear and Protective Clothing