Shop All Work Pants and Shorts
Red Kap
Mens Navy Dura Kap Work Pant
Mfr # PT20NV 33 32
Zoro # G1313201
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 1/2 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 33 32
- Zoro # G1313201
- UPC # 036394101535
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 1/2 in |
Tag Size | 33 x 32 |
Maximum Waist Size | 33 in |
Size (Inseam x Max. Waist) | ( 32 in x 33 in ) |
Size (Max. Waist x Inseam) | ( 33 in x 32 in ) |
Details
Item | Mens Navy Dura Kap Work Pant |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant |
Application | Industrial |
Garment Style | Women's Shorts |
Series | PT20 |
Number of Outside Pockets | 4 |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Description
Mens Navy Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 33 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Portable Convex Security Mirror, 7" Diameter (ICU7)
- NMC Caution This Machine Starts Automatically Label, Pk5 (C79AP)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Wmn, 9W, Gray, PR (N1393 9W)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 13MEN (FQ0007465)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95BK 32 32)
- Red Kap Workwear and Protective Clothing