Shop All Work Pants and Shorts
Red Kap
Mens Navy Dura Kap Work Pant
Mfr # PT20NV 33 30
Zoro # G1313195
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 1/2 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 33 30
- Zoro # G1313195
- UPC # 036394101511
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 1/2 in |
Tag Size | 33 x 30 |
Maximum Waist Size | 33 in |
Size (Inseam x Max. Waist) | ( 30 in x 33 in ) |
Size (Max. Waist x Inseam) | ( 33 in x 30 in ) |
Description
Mens Navy Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 33 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Vibe, Orange (20773)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- LYLE No Right Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-1P-24HA (R3-1P-24HA)
- MOON AMERICAN Rocker Lug, FNHxGHT Male, 1-1/2x3/4 (369-1520754)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- CARHARTT Dungaree Work Pants, Black, Size 28x30 In (B11-BLK 28 30)
- Red Kap Workwear and Protective Clothing