Shop All Work Pants and Shorts
Red Kap
Mens Navy Dura Kap Work Pant
Mfr # PT20NV 30 34
Zoro # G1313159
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 30 34
- Zoro # G1313159
- UPC # 036394101184
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Tag Size | 30 x 34 |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 34 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 34 in ) |
Description
Mens Navy Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 30 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC STICKER, MRC, 10 X 7 (C0018-MRC)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E014B/11)
- REEBOK Safety Shoe, 11-1/2, M, Black, Composite, PR (RB4039)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 8-1/4 (14812)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- Red Kap Work Pants and Shorts