Shop All Work Pants and Shorts
Red Kap
Mens Navy Dura Kap Work Pant
Mfr # PT20NV 29 30
Zoro # G0678609
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 29"
- Closure Type Zipper/Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 29 30
- Zoro # G0678609
- UPC # 036394101016
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Fits Waist Size | 29" |
Maximum Waist Size | 29 in |
Tag Size | 29 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 29 in ) |
Size (Max. Waist x Inseam) | ( 29 in x 30 in ) |
Description
Mens Navy Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 29 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Small (48-22-8910)
- GRABBER WARMERS Warmers Mini Hand Warmer 2 pk (HWES)
- NMC Caution Maximum Floor Loading Sign, C557AB (C557AB)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- PORTWEST Iona Plus Work Pants, 32 (F142)
- Red Kap Workwear and Protective Clothing