Shop All Work Pants and Shorts
Red Kap
Mens Navy Dura Kap Work Pant
Mfr # PT20NV 28 34
Zoro # G1313140
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20NV 28 34
- Zoro # G1313140
- UPC # 763086890674
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Tag Size | 28 x 34 |
Maximum Waist Size | 28 in |
Size (Inseam x Max. Waist) | ( 34 in x 28 in ) |
Size (Max. Waist x Inseam) | ( 28 in x 34 in ) |
Description
Mens Navy Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 28 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Goggles, Clear Uncoated Lens, 880 Series (S88000)
- CARHARTT Reversible Belt, Black/Brown, 38"L, 1-1/2"W (A000550020109)
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-L (9))
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Countertop, 8 ft. (G5022)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X30 (101257-041-38-30)
- Red Kap Workwear and Protective Clothing