Shop All Work Jackets & Coats
Red Kap
Men's Navy Coat size
Mfr # KP10NV RG L
Zoro # G0679598
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material 80% Polyester/20% Combed Cotton
- Fabric Weight 5 oz
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP10NV RG L
- Zoro # G0679598
- UPC # 883248117330
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Fits Chest Size | 44" to 46" |
Garment Length | Thigh Length |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Size-Body Type | Regular |
Description
Mens Navy Office Coat 80/20, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 30 in, Maximum Chest Size 46 in, Size-Body Type Regular, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCK EXOTICA Rock O Double Locking Carabiner (33393)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-728-5PK (HWL-535-728-5PK)
- BULLARD HARDHAT REPLACEMENT 4 POINT RATCHET (RS4RC)
- NANO MAGIC Anti Fog Lens Cleaning Wipes 100 Pack, 1ct (890100NMWA)
- RED KAP Men's Blue Polyester/Cotton Jacket size M (JT38NV RG M)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG XL)
- RED KAP Solid Team Jacket (JT38CH RG XL)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- CARHARTT Men's Brown Cotton Duck Coat size 2XLT (C003-BRN XXL TLL)
- Red Kap Workwear