Shop All Lab Coats & Jackets
Red Kap
Mens Lt Grey Lab Coat 80/20
Mfr # KP14GY RG 54
Zoro # G1331185
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Open
- Color Gray
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP14GY RG 54
- Zoro # G1331185
- UPC # 036394663958
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Named Size | 2XL |
Height - Maximum | 71 in |
Chest Size - Maximum | 54 in |
Chest Size - Minimum | 52 in |
Height - Minimum | 67 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Gray, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- CONDOR Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In (3LMD2)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, M (07-755-M)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0136-ED_10x7 (LCU3-0136-ED_10x7)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 38)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- DEVILBISS AUTOMOTIVE REFINISHING LAB COAT - MEDIUM (DV803664)
- Red Kap Workwear and Protective Clothing