Shop All Lab Coats & Jackets
Red Kap
Mens Lt Grey Lab Coat 80/20
Mfr # KP14GY RG 50
Zoro # G1331167
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Open
- Color Gray
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KP14GY RG 50
- Zoro # G1331167
- UPC # 036394663934
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Chest Size - Maximum | 50 in |
Named Size | XL |
Chest Size - Minimum | 48 in |
Height - Minimum | 67 in |
Height - Maximum | 71 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 48 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Gray, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 7-1/2 x 4 In, Do Not Opr, PK25 (CLT4)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (546WXXL-10)
- TINGLEY Jacket, Yellow, XL (J32007)
- OCCUNOMIX Medium High Visibility Jacket, Orange (LUX-ETJBJ-OM)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 46)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 50)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, 3X-Large, Green/Yellow (JKC9027SPGN)
- Red Kap Workwear and Protective Clothing