Shop All Lab Coats & Jackets
Red Kap
Mens Lt Grey Lab Coat 80/20
Mfr # KP14GY RG 48
Zoro # G1331158
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Gray
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP14GY RG 48
- Zoro # G1331158
- UPC # 036394663910
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Height - Maximum | 71 in |
Height - Minimum | 67 in |
Chest Size - Minimum | 48 in |
Chest Size - Maximum | 50 in |
Named Size | XL |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 48 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Gray, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Black, 2X-Large, Class 2 (SV544BKC-2 2XL)
- BDG Acrylic 1-Hole Balaclava, EA, Universal (90-0-510)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, XL (LW1010)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, S (7603400)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG M)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- ANSELL Lab Jacket, XL, Blue, Nomex(R) (66-670)
- Red Kap Workwear and Protective Clothing