Shop All Work Jackets & Coats
Red Kap
Mens Lt Blue Poplin Office Coat KP10LB RG XXL
Mfr # KP10LB RG XXL
Zoro # G1330826
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Chest Size 52" to 54"
- Closure Type Buttons
- Material 80% Polyester/20% Combed Cotton
- Fabric Weight 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP10LB RG XXL
- Zoro # G1330826
- UPC # 036394660605
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Length | 30 in |
Garment Length | Thigh Length |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Size-Body Type | Regular |
Description
Mens Lt Blue Poplin Office Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Blue, Length 30 in, Maximum Chest Size 58 in, Size-Body Type Regular, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F40)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, XL (4877GY RG XL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXL)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XXL)
- RED KAP Slash Pocket Jacket JT22NV LN XL (JT22NV LN XL)
- CONDOR OUTDOOR PRODUCTS CONDOR CLASS C UNIFORM COAT, COYOTE BROWN, XXL (101242-498-XXL)
- Red Kap Workwear