Shop All Lab Coats & Jackets
Red Kap
Mens Lt Blue Lab Coat W/ Grippers
Mfr # KP18LB RG S
Zoro # G1331550
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Polyester/Combed Cotton
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP18LB RG S
- Zoro # G1331550
- UPC # 883248123256
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Named Size | S |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | Blue |
Material | Polyester/Combed Cotton |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP18 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Men's |
Attached Hood | No |
Features | Bartacked Pencil Stall, Side Vent Openings |
Clean Process Status | Not Clean Processed |
Pocket Location | Left Chest, Left Hip, Right Hip |
Launderable | Yes |
Wrist Closure | Open |
Material Weight | 5 oz |
Sterilization Status | Non-Sterile |
Product Type | Lab Coat |
Liquid Dispersal Type | Splash, Spray |
Collar Style | Notched Lapel |
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Bartacked Pencil Stall, Side Vent Openings, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Weight 5 oz, Named Size S, Number of Pockets 3, Overall Length 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Dust and Mist Filter, 3/4 in. L, PK5 (808935)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10002)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 32" L x (104-01-2032-2)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 50)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- Red Kap Scrubs & Lab Coats