Shop All Lab Coats & Jackets
Red Kap
Mens Lt Blue Lab Coat 80/20
Mfr # KP14LB RG 54
Zoro # G1330388
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP14LB RG 54
- Zoro # G1330388
- UPC # 036394665600
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Chest Size - Minimum | 52 in |
Named Size | 2XL |
Height - Maximum | 71 in |
Chest Size - Maximum | 54 in |
Height - Minimum | 67 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Hydrofluoric Neutralizing Bucket Kit (KIT601)
- AMMEX Nitrile Disposable Gloves, Nitrile, S, Black (GPNB42100)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- XPOSE SAFETY Disposable White Poly Aprons 1 Box, 100PK (AP100)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG 3XL)
- ANSELL Lab Coat, XL, Red, Polyester (66-663)
- Red Kap Workwear and Protective Clothing