Shop All Lab Coats & Jackets
Red Kap
Mens Lt Blue Lab Coat 80/20
Mfr # KP14LB RG 46
Zoro # G1331228
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP14LB RG 46
- Zoro # G1331228
- UPC # 036394665556
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Height - Minimum | 67 in |
Chest Size - Maximum | 46 in |
Chest Size - Minimum | 44 in |
Named Size | L |
Height - Maximum | 71 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 44 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- SENSIT Repl Cartridge for Filtr Assy, 5/8x1-5/16 (873-00008)
- TOUGH DUCK Duck Safety Vest, SV062-NAVY-4XL (SV062)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Green (6882)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- FAME FABRICS Lab Coat, Female, White, L1SM (82524)
- Red Kap Lab Coats & Jackets