Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf
Mfr # SR60LB SSL205
Zoro # G1366018
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR60LB SSL205
- Zoro # G1366018
- UPC # 036394239436
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Sleeve Length | 13 1/4 in |
Length | 38 1/4 in |
Size-Body Type | Tall |
Maximum Chest Size | 60 in |
Maximum Neck Size | 20.5 in |
Minimum Chest Size | 58 1/2 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Style | Dress |
Type | Short |
Series | SR60 |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Pattern | Solid |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 13 1/4 in, Size 4XL, Maximum Neck Size 20.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 1/2 in, Length 38 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- DUPONT Boot Covers, Clean/Sterile, White, XL, PK100 (IC447SWHXL0100CS)
- ELKHART BRASS Hex Nipple, MNPTxMNST, 1-1/2 In (306)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Sign, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YL)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- Red Kap Work Shirts