Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf
Mfr # SR60LB SSL175
Zoro # G1365981
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR60LB SSL175
- Zoro # G1365981
- UPC # 036394239375
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Length | 37 1/8 in |
Sleeve Length | 12 1/2 in |
Minimum Chest Size | 46 1/2 in |
Size-Body Type | Tall |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 48 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Style | Dress |
Type | Short |
Work Shirt Collar | Lay-Flat |
Series | SR60 |
Pattern | Solid |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 12 1/2 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 37 1/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 40866 (40866)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain (30012-50)
- IDESCO SAFETY No Hacer Funcionar Safety Tag, PK10 (KAT817AC)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- Red Kap Workwear