Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf
Mfr # SR60LB SSL165
Zoro # G1365975
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR60LB SSL165
- Zoro # G1365975
- UPC # 036394239351
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 12 1/4 in |
Length | 36 3/4 in |
Size-Body Type | Tall |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 1/2 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Short |
Closure Type | Buttons |
Style | Dress |
Series | SR60 |
Work Shirt Collar | Lay-Flat |
Pattern | Solid |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 12 1/4 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 1/2 in, Length 36 3/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Chock Your Wheels Sign, N160RB (N160RB)
- 212 PERFORMANCE MIG Welding Gloves, Grade A Leather Blend Palm, L, PR (ARCMIG-00-010)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Silver (495855)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- Red Kap Work Shirts