Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf
Mfr # SR60LB SS 205
Zoro # G1365939
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR60LB SS 205
- Zoro # G1365939
- UPC # 036394239184
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Sleeve Length | 12 1/4 in |
Length | 35 7/8 in |
Minimum Chest Size | 58 1/2 in |
Maximum Neck Size | 20.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Type | Short |
Style | Dress |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Pattern | Solid |
Pocket Locations | Left Chest |
Work Shirt Collar | Lay-Flat |
Series | SR60 |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 12 1/4 in, Size 4XL, Maximum Neck Size 20.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 1/2 in, Length 35 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, Safety Comes First, 28 x 96 In. (MBR833)
- NMC Danger Restricted Area Authorized Employees Only Sign, D654PB (D654PB)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, 5"x8", 1000/CT 100PK (BAL8574GMCT)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- 5.11 Professional Polo, Black, 2XL (41060)
- Red Kap Workwear and Protective Clothing