Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf
Mfr # SR60LB SS 195
Zoro # G1365911
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR60LB SS 195
- Zoro # G1365911
- UPC # 036394239160
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 35 1/2 in |
Sleeve Length | 12 in |
Size-Body Type | Regular |
Maximum Neck Size | 19.5 in |
Minimum Chest Size | 54 1/2 in |
Maximum Chest Size | 56 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Type | Short |
Closure Type | Buttons |
Work Shirt Collar | Lay-Flat |
Series | SR60 |
Pattern | Solid |
Pocket Locations | Left Chest |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 12 in, Size 3XL, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 1/2 in, Length 35 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Tall (HVJS206)
- NMC Fire Lane Parking Lot Stencil, PMS41 (PMS41)
- ACCUFORM Accuform Sign Holder Bracket for Fences, 4-1/2"x3-1/2"x1", Steel (HSR270)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 11, Black (31261.11)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- CARHARTT K87 Pocket T-Shirt - Sizes Big and Tall (K87-R68LTLL)
- Red Kap Workwear