Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 21536
Zoro # G1369131
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70LB 21536
- Zoro # G1369131
- UPC # 036394248421
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Sleeve Length | 36 in |
Length | 38 5/8 in |
Maximum Chest Size | 64 in |
Minimum Chest Size | 62 1/2 in |
Maximum Neck Size | 21.5 in |
Size-Body Type | Regular |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Style | Dress |
Type | Long |
Pocket Locations | Left Chest |
Series | SR70 |
Collar Style | Two Piece |
Pattern | Solid |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 36 in, Size 5XL, Maximum Neck Size 21.5 in, Maximum Chest Size 64 in, Minimum Chest Size 62 1/2 in, Length 38 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100P)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL (0321RGRNXLG)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- MIGHTY LINE Spill Kit, Floor Sign, Industrial Streng, SPILLKIT12 (SPILLKIT12)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- N-FERNO BY ERGODYNE 6436 XL Black Long Sleeve Lightweight Base Layer Shirt (6436)
- Red Kap Work Shirts