Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 21534
Zoro # G1369125
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70LB 21534
- Zoro # G1369125
- UPC # 036394248407
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Sleeve Length | 34 in |
Length | 36 1/8 in |
Maximum Neck Size | 21.5 in |
Maximum Chest Size | 64 in |
Minimum Chest Size | 62 1/2 in |
Size-Body Type | Regular |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Long |
Style | Dress |
Closure Type | Buttons |
Pattern | Solid |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Series | SR70 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 34 in, Size 5XL, Maximum Neck Size 21.5 in, Maximum Chest Size 64 in, Minimum Chest Size 62 1/2 in, Length 36 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cable Tags 0.98in H x 2.95in W Thermoplastic Polyether Polyurethane Yellow 250/RL (B33-75X25-7643-YL)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue (XC-310)
- KLEEN CHEF Knit Cotton Work Gloves White, OSFM, PK6 (BIS-KBG-05)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (RF6WT)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, LT (L535DS TL L)
- Red Kap Workwear