Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 20536
Zoro # G1369116
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70LB 20536
- Zoro # G1369116
- UPC # 036394248247
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 38 1/4 in |
Sleeve Length | 36 in |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Maximum Neck Size | 20.5 in |
Minimum Chest Size | 58 1/2 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Collared Work Shirt |
Closure Type | Buttons |
Style | Dress |
Series | SR70 |
Pocket Locations | Left Chest |
Pattern | Solid |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 36 in, Size 4XL, Maximum Neck Size 20.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 1/2 in, Length 38 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Black (2900BK-L)
- CONDOR Hairnet, White, Polyamide PK1000 (29JW40)
- MACURCO Gas Detector, Controller, Transducer (CD-6MC)
- BEST BARRIER A5 Cut Resistant, Black, Luxfoam Coated Glove, L, (CA5638L12)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- Red Kap Workwear