Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 20535
Zoro # G1369107
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70LB 20535
- Zoro # G1369107
- UPC # 036394248230
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 35 3/4 in |
Sleeve Length | 35 in |
Maximum Neck Size | 20.5 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 1/2 in |
Size-Body Type | Regular |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Type | Long |
Closure Type | Buttons |
Series | SR70 |
Pattern | Solid |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 35 in, Size 4XL, Maximum Neck Size 20.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 1/2 in, Length 35 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311079290)
- CONDOR Cut-Resistant Gloves, Polyurethane, XL, PR (61CV87)
- MOLDEX Glide Disposable Soft Foam Ear Plugs, Pod Shape, 30 dB, Green, 100 PK (6940)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 180 PK, Green (MIIMDS195287)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- Red Kap Workwear