Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 20534
Zoro # G1369098
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70LB 20534
- Zoro # G1369098
- UPC # 036394248223
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Sleeve Length | 34 in |
Length | 35 3/4 in |
Maximum Neck Size | 20.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 58 1/2 in |
Maximum Chest Size | 60 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Long |
Pattern | Solid |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Series | SR70 |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 34 in, Size 4XL, Maximum Neck Size 20.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 1/2 in, Length 35 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7016-4-PK (7016-4-PK)
- LYLE Hydrogen Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0429-RD_14X10)
- BRADY Precut Label Roll Cartridge, Black/Orange (M4C-1000-595-OR-BK)
- HANDI RAMP Stair Nosing, Black, 30in W, Aluminum (NSN122730BK0)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- DICKIES Traeger Tee Shirt Charcoal Gray M (TRGSS1CHM)
- Red Kap Workwear and Protective Clothing