Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 18536
Zoro # G1369070
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70LB 18536
- Zoro # G1369070
- UPC # 036394247868
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 37 1/2 in |
Sleeve Length | 36 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Maximum Neck Size | 18.5 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Long |
Closure Type | Buttons |
Style | Dress |
Collar Style | Two Piece |
Pattern | Solid |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SR70 |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 37 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Big Shot Trigger (50011)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- MCR SAFETY Cut Resistant Gloves, Black/Blue, XS (92793PUXS)
- HELLY HANSEN Rain Jacket with Hood, Green, L (70300_490-L)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- Red Kap Workwear and Protective Clothing