Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 18535
Zoro # G1369061
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70LB 18535
- Zoro # G1369061
- UPC # 036394247851
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 35 in |
Sleeve Length | 35 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Type | Long |
Closure Type | Buttons |
Pattern | Solid |
Series | SR70 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 35 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 35 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0045YB)
- HONEYWELL MILLER Beam Trolley, 3-4-1/2 In L, Steel (9065/BK)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 13W, Lace Up, Brown, PR (A7264 SZ: 13W)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mns Ss Motorsports Shirt, 5XL (SP28BG SS 5XL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- Red Kap Workwear and Protective Clothing