Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 18534
Zoro # G1369055
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70LB 18534
- Zoro # G1369055
- UPC # 036394247844
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 35 in |
Sleeve Length | 34 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 18.5 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Collared Work Shirt |
Pocket Locations | Left Chest |
Series | SR70 |
Pattern | Solid |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 34 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 35 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58250)
- KLEENGUARD Coveralls, 5XL, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00688)
- MSA SAFETY Full Body Harness, M/L, Nylon (10194893)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 2XL, White, 25 Pack (TY122SWH2X002500)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- DICKIES Short Slve Shirt, Blk English Red, 5XL (05BKER RG 5XL)
- Red Kap Workwear and Protective Clothing