Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 18533
Zoro # G1369046
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70LB 18533
- Zoro # G1369046
- UPC # 036394247837
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 33 in |
Length | 33 1/2 in |
Minimum Chest Size | 50 1/2 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Collared Work Shirt |
Pattern | Solid |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SR70 |
Pocket Locations | Left Chest |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 33 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 33 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 3XL (101618-211 3XL REG)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3012-L (9))
- MARCOM Electrical Safety DVD (V0000989EM)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- Red Kap Workwear and Protective Clothing