Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 18 37
Zoro # G1369037
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70LB 18 37
- Zoro # G1369037
- UPC # 036394247776
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 37 in |
Length | 37 3/8 in |
Maximum Neck Size | 18 in |
Size-Body Type | Regular |
Minimum Chest Size | 48 1/2 in |
Maximum Chest Size | 50 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Collared Work Shirt |
Style | Dress |
Closure Type | Buttons |
Series | SR70 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pattern | Solid |
Pocket Locations | Left Chest |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 37 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 37 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Traffic Marking Tape, Roll, 4In, 100 ft. L (4RYBLKCTR)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY211SWH4X003000)
- ZORO SELECT Replacement Liner, Size 11, White, PR (L8562A40-002)
- BRADY Pipe Marker, Caustic, Ong, 1-1/2 to2-3/8 In (4307-B)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- Red Kap Work Shirts