Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 18 36
Zoro # G1369028
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70LB 18 36
- Zoro # G1369028
- UPC # 036394247769
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 36 in |
Length | 37 3/8 in |
Maximum Neck Size | 18 in |
Minimum Chest Size | 48 1/2 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Collared Work Shirt |
Style | Dress |
Closure Type | Buttons |
Pocket Locations | Left Chest |
Series | SR70 |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pattern | Solid |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 37 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Protective Sleeve, Polyester/Spandex, L (6690)
- HONEYWELL NORTH Filter, Threaded, P100, Magenta, 2 PK, NIOSH (7580P100)
- IRONWEAR Visor Bracket for Cap Style Hard Hats Aluminum (3944)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- HANESBRANDS 2PK LG BLKGRY TShirt (2165P2-L)
- Red Kap Work Shirts