Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 18 35
Zoro # G1369019
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70LB 18 35
- Zoro # G1369019
- UPC # 036394247752
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 35 in |
Length | 34 7/8 in |
Maximum Neck Size | 18 in |
Minimum Chest Size | 48 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Type | Long |
Closure Type | Buttons |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Series | SR70 |
Pattern | Solid |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 35 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 34 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Fire Shirt, Yellw, Reflectve Material, 4XL (WLSHTS26-4XL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6452S)
- FIRST ALERT Tundra Fire Extinguisher Spray, PK2 (AF400-2)
- CONDOR Elec. Glove Protector, 9, Beige/Org/Grn, PR (4T495)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- Red Kap Work Shirts