Shop All Work Shirts
Red Kap
Mens Lt Blu Drs Shirt 60/40 Oxf L/S
Mfr # SR70LB 18 34
Zoro # G1369000
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70LB 18 34
- Zoro # G1369000
- UPC # 036394247745
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 34 in |
Length | 34 7/8 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Maximum Neck Size | 18 in |
Minimum Chest Size | 48 1/2 in |
Details
Item | Mens Lt Blu Drs Shirt 60/40 Oxf L/S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Type | Long |
Style | Dress |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Pattern | Solid |
Collar Style | Two Piece |
Series | SR70 |
Work Shirt Collar | Lay-Flat |
Description
Mens Lt Blu Drs Shirt 60/40 Oxf L/S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 34 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 34 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Warning Flag, Vinyl, 18" H, 18" W, Hi-Visibility Orange (8AE39)
- DUNLOP Knee Boots, Size 11, 17" H, Yellow, Plain, PR (8805000)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- MICRO-TOUCH Nitrile Disposable Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (ULNCS)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mns Ss Motorsports Shirt, 5XL (SP28BG SS 5XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- Red Kap Workwear and Protective Clothing