Shop All Work Shirts
Red Kap
Mens Ls Workshirt, XXL
Mfr # SP14CR RG XXL
Zoro # G1349699
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red/White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14CR RG XXL
- Zoro # G1349699
- UPC # 036394853403
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 32 7/8 in |
Sleeve Length | 36 1/4 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Minimum Neck Size | 17.625 in |
Maximum Chest Size | 53 in |
Size-Body Type | Regular |
Description
Mens Ls Workshirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray/Red/White, Sleeve Type Long, Sleeve Length 36 1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Containment Tray 52" L x 33.75" W x 5" H (PAK920)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (984K)
- MCR SAFETY Industry Grade Cow Driver Patch, XL, PK12 (32055XL)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- Red Kap Work Shirts