Shop All Work Shirts
Red Kap
Mens Ls White Oxford Dress Shirt, XL
Mfr # SS36WH XL 345
Zoro # G1371399
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SS36WH XL 345
- Zoro # G1371399
- UPC # 036394199327
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 35 1/4 in |
Length | 34 5/8 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 44 1/2 in |
Minimum Neck Size | 16.625 in |
Details
Item | Mens Ls White Oxford Dress Shirt,XL |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Center Front Placket |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Long |
Cleaning and Care Instructions | Light Soil Wash |
Pocket Locations | Chest |
Collar Style | Two Piece |
Series | SS36 |
Description
Mens Ls White Oxford Dress Shirt,XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 35 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 34 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Light Soil Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Safety Inspection Tag, PK10 (KAT767AC)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, S (4NHC3)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (100-52000)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9414KM)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- Red Kap Workwear