Shop All Work Shirts
Red Kap
Mens Ls Twill 65/35 Work Shirt-Sv, XL
Mfr # ST52SV LN XL
Zoro # G1370297
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # ST52SV LN XL
- Zoro # G1370297
- UPC # 883248526149
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 34 3/8 in |
Sleeve Length | 36 in |
Maximum Chest Size | 50 in |
Size-Body Type | Tall |
Minimum Chest Size | 46 1/2 in |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 16.625 in |
Description
Mens Ls Twill 65/35 Work Shirt-Sv,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Silver, Sleeve Type Long, Sleeve Length 36 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 34 3/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (475360)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86443)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- HONEYWELL NORTH Full Face Respirator, S, Lung Demand Valve (252016)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- Red Kap Workwear