Shop All Work Shirts
Red Kap
Mens Ls Twill 65/35 Work Shirt-Sv, L
Mfr # ST52SV RG L
Zoro # G1370330
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # ST52SV RG L
- Zoro # G1370330
- UPC # 883248721902
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 34 in |
Length | 31 3/4 in |
Minimum Neck Size | 15.625 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.5 in |
Description
Mens Ls Twill 65/35 Work Shirt-Sv,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Silver, Sleeve Type Long, Sleeve Length 34 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Helmet Suspension Helmet, Orange, Class C, Type 1 (16-17005)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (570S23BK)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (YELLOWT)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- CARHARTT Short Sleeve Henley, Navy, 3XL (K84-NVY 3XL REG)
- Red Kap Workwear and Protective Clothing