Shop All Work Shirts
Red Kap
Mens Ls Twill 65/35 Work Shirt-Sv, L
Mfr # ST52SV LN L
Zoro # G1370288
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # ST52SV LN L
- Zoro # G1370288
- UPC # 883248526125
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 34 1/8 in |
Sleeve Length | 36 in |
Maximum Chest Size | 46 in |
Size-Body Type | Tall |
Minimum Chest Size | 42 1/2 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Description
Mens Ls Twill 65/35 Work Shirt-Sv,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Silver, Sleeve Type Long, Sleeve Length 36 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 34 1/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Maintenance Department Safety Tag, PK10 (KAT171AC)
- DICKE Tripod Sign Stand (T155)
- ALLEGRO INDUSTRIES Allegro 0355-01 Small Disposable Cleaning Station (0355-01)
- ZING ZING RecycLockout Lockout Tagout, Small Plug Lockout, Recycled Plastic, 7105 (7105)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- Red Kap Workwear