Shop All Work Shirts
Red Kap
Mens Ls Twill 65/35 Work Shirt-Ch, XXL
Mfr # ST52CH LN XXL
Zoro # G1370190
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # ST52CH LN XXL
- Zoro # G1370190
- UPC # 883248525708
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 34 5/8 in |
Sleeve Length | 36 in |
Minimum Neck Size | 17.625 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Tall |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 53 in |
Description
Mens Ls Twill 65/35 Work Shirt-Ch,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 5/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Performance Thermal Socks, XL (60509)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Delivery Entrance Contractors Sign With Symbol, Landscape (OS-NS-D-1824-L-10968)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104447)
- ZORO SELECT Barcode Printer Label, 6" W, 8" H, White (60DX86)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- Red Kap Workwear and Protective Clothing