Shop All Work Shirts
Red Kap
Mens Ls Twill 65/35 Work Shirt-Ch, XL
Mfr # ST52CH LN XL
Zoro # G1370181
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # ST52CH LN XL
- Zoro # G1370181
- UPC # 883248525692
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 36 in |
Length | 34 3/8 in |
Minimum Neck Size | 16.625 in |
Maximum Chest Size | 50 in |
Size-Body Type | Tall |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 1/2 in |
Description
Mens Ls Twill 65/35 Work Shirt-Ch,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 34 3/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, L, PR (4NHE3)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- CONDOR Safety Vest, Yellow/Green, 4XL/5XL (491T12)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- Red Kap Workwear and Protective Clothing