Shop All Work Shirts
Red Kap
Mens Ls Twill 65/35 Work Shirt-Ch, L
Mfr # ST52CH RG L
Zoro # G1370227
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # ST52CH RG L
- Zoro # G1370227
- UPC # 883248525753
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 31 3/4 in |
Sleeve Length | 34 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Minimum Neck Size | 15.625 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Description
Mens Ls Twill 65/35 Work Shirt-Ch,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- MILLER ELECTRIC Welding Jacket, Black/Navy, 3XL (247119)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RB-A)
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 2X-Large, Lime (12146)
- Red Kap Workwear and Protective Clothing