Shop All Work Shirts
Red Kap
Mens Ls Twill 65/35 Work Shirt-Bk, XXL
Mfr # ST52BK RG XXL
Zoro # G1370166
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # ST52BK RG XXL
- Zoro # G1370166
- UPC # 883248492925
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 32 1/4 in |
Sleeve Length | 35 in |
Size-Body Type | Regular |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Minimum Neck Size | 17.625 in |
Description
Mens Ls Twill 65/35 Work Shirt-Bk,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Long, Sleeve Length 35 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (23615)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 2X (ST24-3PGS-2X)
- PRO SHOE COVERS Blue Extra Large (RB340XL)
- OCCUNOMIX Coverall, Unisex, L, Yellow, Polyester (LUX-WCVL-YL)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, S (UHV856YLW-S)
- Red Kap Workwear and Protective Clothing