Shop All Work Shirts
Red Kap
Mens Ls Spr Green Poplin Work Shirt, L
Mfr # SP14SG RG L
Zoro # G1351275
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14SG RG L
- Zoro # G1351275
- UPC # 036394072118
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 35 1/4 in |
Length | 32 3/8 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Minimum Neck Size | 15.625 in |
Description
Mens Ls Spr Green Poplin Work Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Green, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- PROGRESS LIGHTING LED Combination Exit/Emergency Light, PECUE-UR-30 (PECUE-UR-30)
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow/Black Stripe (TC-V-BOLLARD-36-YL-BK/TOP)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- Red Kap Workwear