Shop All Work Shirts
Red Kap
Mens Ls Shirt Jac Fly Front White
Mfr # SP35WH RG XXL
Zoro # G1052381
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material 65% Polyester/35% Cotton
- Style Jacket Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP35WH RG XXL
- Zoro # G1052381
- UPC # 883248288979
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Details
Item | Mens Ls Shirt Jac Fly Front White |
Color | White |
Material | 65% Polyester/35% Cotton |
Style | Jacket Shirt |
Description
Mens Ls Shirt Jac Fly Front White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034BL)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY)
- HOME PLUS 48 in. Round Red Driveway Marker (HD0118)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- Red Kap Workwear