Shop All Work Shirts
Red Kap
Mens Ls Shirt Jac Fly Front White
Mfr # SP35WH RG M
Zoro # G1052357
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color White
- Material 65% Polyester/35% Cotton
- Style Jacket Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP35WH RG M
- Zoro # G1052357
- UPC # 883248288948
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Details
Item | Mens Ls Shirt Jac Fly Front White |
Color | White |
Material | 65% Polyester/35% Cotton |
Style | Jacket Shirt |
Description
Mens Ls Shirt Jac Fly Front White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tapered Shape, 32 dB, Yellow (312-1219)
- SHOWA Cut Res Gloves, Nitrile, XL, Gray/Green, PR (350XL-10-V)
- KIMTECH Disposable Respirator, Blue, PK50 (62692)
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 4-1/2 In, PK100 (2YB24)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- CARHARTT T-Shirt, Heather Gray, 3XL (K87-HGY 3XL REG)
- Red Kap Work Shirts