Shop All Work Shirts
Red Kap
Mens Ls Shirt Jac Fly Front White
Mfr # SP35WH RG L
Zoro # G1052348
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White
- Material 65% Polyester/35% Cotton
- Style Jacket Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP35WH RG L
- Zoro # G1052348
- UPC # 883248288931
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Details
Item | Mens Ls Shirt Jac Fly Front White |
Color | White |
Material | 65% Polyester/35% Cotton |
Style | Jacket Shirt |
Description
Mens Ls Shirt Jac Fly Front White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Filter Retainer, 501, 5P71 And 5N11 (51138-17668)
- SAS SAFETY KNEELING PAD (SA7100)
- GEMPLERS Boot Rack, Black (C05600-BOOT RACK)
- CONDOR Safety Vest, Green, Universal (8ZH74)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- Red Kap Workwear and Protective Clothing